FUSION LAMPS EDF36/835 36W T8 4FT TRIPHOSPHOR TUBE 3500K (L)1200 MM X
Fluorescent Tube
See technical informationReferences
Fusion Lamps:EDF36/835
Rubix:234A7382

Product details : FUSION LAMPS EDF36/835 36W T8 4FT TRIPHOSPHOR TUBE 3500K (L)1200 MM X
36W T8 4ft Triphosphor Tube 3500K (L)1200 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 3350 lm |
|---|---|
| Power | 36 W |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
