Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
FOAM INLAYS COMBINATION RATCHET SPANNERS 12 TYPE B
References
roebuck:
890403
rubix:
236A8558
ean:
3660338429286
Technical specifications
Number of elements
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition (mm) :
Ø 8-9-10-11-12-13-14-15-16-17-18-19
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
12
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.61
excl. VAT
/
Each
£
107.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
FACOM MOD.ATX PROT SD MODULE 7PCE
MOD.65J7 METRICANDINCH 15 HEAD RATCHET RING MODULE
GEDORE 1500 ES-7 SPANNER MODULE 6612520
FACOM MOD.SL161-46 MODULE OF 1/2IN SOCKETS 26 PIECES
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418
FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
GEDORE TOOL MODULE 1500 ES-IN 19 LKM
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM MOD.467BXLPB PLASTIC TRAY 6X467B METRIC