Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
Module XL ratchet 1/4" sockets
References
facom:
MOD.R161-46
rubix:
270A2198
ean:
3662424075995
Technical specifications
Number of elements
52
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
L 1/4" hex socket clamping module
1 round ratchet R.161B - 10 sockets R.5,5 to 14 mm
2 extensions 55 and 100 mm.
1 sliding handle 115 mm, 1 shaft
1 handle fitted, 1 nozzle holder
18 nozzles
2 sets of male wrenches:
83SH.JPAA: 1.5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 7 - 8 mm
89S.JP8A No. 10 - 15 - 20 - 25 - 27 - 30 - 40 - 45
Tray: PL.658
Weight: 1.413 kg
Technical specifications
Attributes
Number of elements
52
Material
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
319.10
excl. VAT
/
Each
£
382.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
FACOM MODM.467BFJ12PB RATCHET SET
FACOM HING SKT WREN MOD.66A-1
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
FACOM MODM.467BJ12PB 12PCE A/SLIP COMB 8-19MM FOAM
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
FACOM MOD.AT3 PROT SD MODULE 8PCE STD
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.467BJ12PB SET OF 12 467B IN FOAM MODULE
FACOM MODM.JL161-36 FOAM MODULE L3JL.1616-POINTS
GEDORE 1500ES 6 SPANNER MODULE
FACOM MOD.AT2 PROT SD MODULE 8PCE STD