FACOM MOD.ATX PROT SD MODULE 7PCE

Screwdriver Set

See technical informationSee documents

References

Facom:MOD.ATX
Rubix:268A0267
EAN:3662424098451
brand logo

Technical specifications

Number of elements7
See all Specifications

Documents

Product details : FACOM MOD.ATX PROT SD MODULE 7PCE


Strengths

•Drawer tool storage for safety and productivity
Tool storage organised in the drawers
Thermo-formed pressed polystyrene module

Technical specifications


Attributes
Number of elements7
Materialthermo-formed pressed polystyrene (module)
Height40 mm
Width175 mm
Depth418 mm
£ 82.36 excl. VAT
/ Each
£ 98.83 incl. VAT
  • Delivery usually within ( 14 ) days