FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
PROTWIST® SCREWDRIVER MODULES IN FOAM TRAY
See technical informationReferences
Facom:MODM.AT5
Rubix:226A4083
EAN:3662424098581

Product details : FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
Organized tool storage in drawers = productivity, comfort and safety.
Two-tone high-density foam
Immediate visualization of missing tools.
Resistant to crushing, hydrocarbons, hydraulic fluids and cleaning products.
Easy grip thanks to finger loops.
Optimized tool retention during transport.
Two-tone high-density foam
Immediate visualization of missing tools.
Resistant to crushing, hydrocarbons, hydraulic fluids and cleaning products.
Easy grip thanks to finger loops.
Optimized tool retention during transport.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 138.26 excl. VAT
/ Each
£ 165.91 incl. VAT
- Delivery usually within ( 14 ) days
