Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
FOAM INLAYS 4 IN 1 Ratchet Ring SPANNER TYPE A
References
roebuck:
890405
rubix:
235A1381
ean:
3660338429293
Technical specifications
Number of elements
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition (mm): 8-10-12-13mm/9-11-15-16mm/14-17-18-19mm
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
3
Height
30
mm
Width
180
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.88
excl. VAT
/
Each
£
110.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 1500ES 400 TOOL MODULE
ROEBUCK PLIER MODULE 2 880757
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
GEDORE FOAM MODULE 1500CT1VDE2170-PZ
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
GEADORE 1500 ES-711 MEASURING MODULE 1402218
FACOM 5PCE FILE SET
ROEBUCK SHADOW FOAM INLAY RATCHET AND SOCKETS TYPE A 540 X 410 X30MM
FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
MILWAUKEE 4932479827 MAXBITE COMBINATION SPANNER 15PC SET FOAM INSERT
FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
GEDORE TOOL MODULE 1500 ES-7-32
FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
FACOM MOD.MI1PB MODULE HAMMER MI1PB