Module of 7 ratchet polygonal keys, heads 15 ° eye 12-points
Number of elements | 7 |
---|
Logistic Weight | 1085 g |
---|---|
Packaged dimensions (D x W x H) | 570x205x45 mm |
Package weight | 1094 g |
Number of elements | 7 |
Material | Thermoformed tray |
Height | 40 mm |
Width | 175 mm |
Depth | 418 mm |
Usually arrives within 14 working days