ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418
Tool Module Combination Ratchet Spanners
See technical informationSee documentsReferences
Roebuck:865418
Rubix:209A7401
EAN:3660338197574

Documents
Product details : ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418
• Tool module combination ratchet spanners
• Contents mm: Ø 8-9-10-11-12-13-14-15-16-17-18-19
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Height | 40 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 128.77 excl. VAT
/ Each
£ 154.52 incl. VAT
- In stock: Next day delivery
