FACOM MODM.AT4 PROT SD FOAM MODULE 9PCE STD
Protwist screwdriver module in foam tray
See technical informationReferences
Facom:MODM.AT4
Rubix:231A3592
EAN:3662424098567

Product details : FACOM MODM.AT4 PROT SD FOAM MODULE 9PCE STD
- Organized tool storage in drawers = productivity, comfort and safety.
- Two-tone high-density foam:
- Immediate visibility of missing tools.
- Resistant to crushing, hydrocarbons, hydraulic fluids and cleaning products.
- Finger loops for easy gripping.
- Optimized tool retention during transport.
Walter Titex
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 134.78 excl. VAT
/ Each
£ 161.74 incl. VAT
- Delivery usually within ( 14 ) days
