References
Bahco:FF1E3001
Rubix:401A4295
EAN:7314150286119



Product details : BAHCO FF1E3001 WRENCH DOUBLE OPEN 2- 9 PCS1/3
Includes 9 pieces
6M-10-11 double open end wrench 10 mm to 11 mm
6M-12-13 double open end wrench 12 mm to 13 mm
6M-14-15 double open end wrench 14 mm to 15 mm
6M-16-17 double open end wrench 16 mm to 17 mm
6M-18-19 double open end wrench 18 mm to 19 mm
6M-21-23 double open end wrench 21 mm to 23 mm
6M-22-24 double open end wrench 22 mm to 24 mm
6M-6-7 double open end wrench 6 mm to 7 mm
6M-8-9 double open end wrench 8 mm to 9 mm
Foam available with laser marked
6M-10-11 double open end wrench 10 mm to 11 mm
6M-12-13 double open end wrench 12 mm to 13 mm
6M-14-15 double open end wrench 14 mm to 15 mm
6M-16-17 double open end wrench 16 mm to 17 mm
6M-18-19 double open end wrench 18 mm to 19 mm
6M-21-23 double open end wrench 21 mm to 23 mm
6M-22-24 double open end wrench 22 mm to 24 mm
6M-6-7 double open end wrench 6 mm to 7 mm
6M-8-9 double open end wrench 8 mm to 9 mm
Foam available with laser marked
Strengths
Fit&Go 1/3 Foam Inlay Double Open End Wrench Set - 8 Pcs
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Height | 47 mm |
| Width | 181 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 69.05 excl. VAT
/ Each
£ 82.86 incl. VAT
- Delivery usually within ( 14 ) days
