Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
Module of 3 large-size fork keys
References
facom:
MOD.44-2
rubix:
1239283
ean:
3148517333352
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : FACOM 3PC OPEN ENDED SPANNER MOD.44-2
Module of 3 large-size fork keys
- Including:
- 44. 26x28 - 27x29 - 30x32 mm.
- Thermoformed tray PL.316.
Weight: 1.578 kg.
Technical specifications
Attributes
Logistic Weight
1554
g
Packaged dimensions (D x W x H)
424
x
181
x
42
mm
Package weight
1554
g
Number of elements
3
Material
Thermoformed Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.49
excl. VAT
/
Each
£
113.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SLS 5 PIECE 440 WRENCH SET 27 TO 34MM IN FOAM MODULE
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
FACOM MODM.AT5PB 10-PIECE SET OF PROTWIST SCREWDRIVERS
GEADORE 1500 ES-711 MEASURING MODULE 1402218
ROEBUCK TRAY MODULE SOCKET WRENCHES 6 X 6 10 PIECE 865447
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEB 350X365X30MM
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
ROEBUCK ASSORTED TOOL MODULE 880753
ROEBUCK PLIER MODULE 2 880757
FACOM MOD.CG PUNCH SET OF 11
GEDORE COMBI SPANNER SET 1500 ES-1 B
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC