Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.CPEA1 FOAM 4 PCS PLIERS SET
FACOM MODM.CPEA1 FOAM 4 PCS PLIERS SET
Foam Module of 4 Plier
References
facom:
MODM.CPEA1
rubix:
209A0415
ean:
3662424090363
Technical specifications
Number of elements
4
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM MODM.CPEA1 FOAM 4 PCS PLIERS SET
Including: - Diagonal cutters 192A.16CPE. - Half-round nose pliers 185A.20CPE. - Locking twin slip-joint multigrip pliers 181A.25CPE. - Large-capacity lock-grip pliers 501A.
Technical specifications
Attributes
Number of elements
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
230.69
excl. VAT
/
Each
£
276.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
FACOM HING SKT WREN MOD.66A-1
GEDORE TOOL MODULE 1500 ES-VDE 145
FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
FACOM MOD.CG PUNCH SET OF 11
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
FACOM MODM.HLA FOAM MOD SOCKET S
MOD.601 SAWTAPE MEASUREANDFILE MODULE
EXPERT E121609 8 PIECE P-HANDLE SPEED HEX KET SET IN PLASTIC MODULE
FACOM MOD.MI7 IMPACT TOOLS MODULE 205C
FACOM MODULE PUNCHES
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
GEDORE FOAM MODULE 1500CT1VDE2170-PZ