References
Bahco:FF1A20
Rubix:401A4179
Manufacturer :FF1A20
EAN:7314150254361



Product details : BAHCO FF1A20 FOAM W/ WRENCHES
Includes 18 pieces
2M-6-7 double offset ring wrench, 6 mm to 7 mm
2M-8-9 double offset ring wrench, 8 mm to 9 mm
2M-10-11 double offset ring wrench, 10 mm to 11 mm
2M-12-13 double offset ring wrench, 12 mm to 13 mm
2M-14-15 double offset ring wrench, 14 mm to 15 mm
2M-16-17 double offset ring wrench, 16 mm to 17 mm
2M-18-19 double offset ring wrench, 18 mm to 19 mm
2M-20-22 double offset ring wrench, 20 mm to 22 mm
2M-21-23 double offset ring wrench, 21 mm to 23 mm
2M-24-27 double offset ring wrench, 24 mm to 27 mm
2M-30-32 double offset ring wrench, 30 mm to 32 mm
4040M-10-11 double ended flex-head wrench, 10 mm to 11 mm
4040M-12-13 double ended flex-head wrench, 12 mm to 13 mm
4040M-14-15 double ended flex-head wrench, 14 mm to 15 mm
4040M-16-17 double ended flex-head wrench, 16 mm to 17 mm
4040M-18-19 double ended flex-head wrench, 18 mm to 19 mm
4040M-21-23 double ended flex-head wrench, 21 mm to 23 mm
2953-250 grip pliers, curved jaws, short, 250 mm
Foam available with laser marked
2M-6-7 double offset ring wrench, 6 mm to 7 mm
2M-8-9 double offset ring wrench, 8 mm to 9 mm
2M-10-11 double offset ring wrench, 10 mm to 11 mm
2M-12-13 double offset ring wrench, 12 mm to 13 mm
2M-14-15 double offset ring wrench, 14 mm to 15 mm
2M-16-17 double offset ring wrench, 16 mm to 17 mm
2M-18-19 double offset ring wrench, 18 mm to 19 mm
2M-20-22 double offset ring wrench, 20 mm to 22 mm
2M-21-23 double offset ring wrench, 21 mm to 23 mm
2M-24-27 double offset ring wrench, 24 mm to 27 mm
2M-30-32 double offset ring wrench, 30 mm to 32 mm
4040M-10-11 double ended flex-head wrench, 10 mm to 11 mm
4040M-12-13 double ended flex-head wrench, 12 mm to 13 mm
4040M-14-15 double ended flex-head wrench, 14 mm to 15 mm
4040M-16-17 double ended flex-head wrench, 16 mm to 17 mm
4040M-18-19 double ended flex-head wrench, 18 mm to 19 mm
4040M-21-23 double ended flex-head wrench, 21 mm to 23 mm
2953-250 grip pliers, curved jaws, short, 250 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Height | 50 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 437.90 excl. VAT
/ Each
£ 525.48 incl. VAT
- Delivery usually within ( 14 ) days
