FACOM MODM.440-1 FOAM COMBINATION WRENCH
Foam module 17 OGV® mixed ring wrenches 6 - 24 mm
See technical informationReferences
Facom:MODM.440-1
Rubix:80018215
EAN:3148517949041



Product details : FACOM MODM.440-1 FOAM COMBINATION WRENCH
Foam module 17 OGV® mixed ring wrenches 6 - 24 mm
Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
-Foam tray PM.MOD440-1.
Weight: 1.910 kg
Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
-Foam tray PM.MOD440-1.
Weight: 1.910 kg
Walter Titex
Strengths
Foam tray.
Technical specifications
Attributes
| Logistic Weight | 2048 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x205x55 mm |
| Package weight | 2034 g |
| Number of elements | 17 |
| Material | foam |
| Height | 45 mm |
Show UNSPSC/ECL@SS
£ 190.33 excl. VAT
/ Each
£ 228.40 incl. VAT
- Delivery usually within ( 14 ) days
