Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
Equipped storage module Stahlwille
References
stahlwille:
96838179
rubix:
80092993
ean:
4018754137619
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35
x
176
x
345
mm
Logistic Weight
1010
g
Number of elements
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.59
excl. VAT
/
Each
£
195.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MOD.601 SAWTAPE MEASUREANDFILE MODULE
FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
FACOM MOD.AT4 PROT SD MODULE 9PCE STD
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
GEDORE TOOL MODULE 1500 ES-DT 42
FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE