FACOM MODM.440-2PB COMBINATION WRENCH SET FOAM MODULE
Foam module 5 OGV® combination wrenches from 27 to 34 mm
See technical informationReferences
Facom:MODM.440-2PB
Rubix:270A2351
EAN:3148517986732

Product details : FACOM MODM.440-2PB COMBINATION WRENCH SET FOAM MODULE
Foam module 5 OGV® combination wrenches from 27 to 34 mm
- Includes :
- 440.27 - 29 - 30 - 32 - 34 mm.
- PM.MOD440-2 foam tray.
Weight: 2.144 kg.
- Includes :
- 440.27 - 29 - 30 - 32 - 34 mm.
- PM.MOD440-2 foam tray.
Weight: 2.144 kg.
Strengths
Foam tray.
Technical specifications
Attributes
| Number of elements | 4 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 172.78 excl. VAT
/ Each
£ 207.34 incl. VAT
- Delivery usually within ( 14 ) days
