FACOM SOCKET SET 3/8 INCH SR DRIVE METRIC MOD.J161-36
Socket Set
See technical informationSee documentsReferences
Facom:MOD.J161-36
Rubix:80531411
EAN:3662424074141

Documents
Product details : FACOM SOCKET SET 3/8 INCH SR DRIVE METRIC MOD.J161-36
Strengths
Compatible with the FACOM modular storage system
Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.M box. Contains
Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.M box. Contains
Technical specifications
Attributes
| Number of elements | 20 |
|---|---|
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 249.17 excl. VAT
/ Each
£ 299.00 incl. VAT
- Delivery usually within ( 14 ) days
