References
Facom:MODM.RL161-36
Rubix:395A5350
EAN:3662424075988

Documents
Product details : FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
Strengths
•Compatible with the FACOM modular storage system:
Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.L box. Contains:
1 x high performance sealed 1/4" ratchet RL.161. 10 x 1/4" metric 6-point sockets R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215)
1 x 1/4" universal joint: R.240A
1 x 1/4" sliding handle: R.120A
1 x 1/4" screwdriver handle: R.236A
1 x 1/4" socket bit holder with retaining pin - standard for 1/4' bits - S.236. R.235
20 x bits - 1/4" drive bit - 6.35 mm - L 25 mm:
EP.1T for Philips® head screws: PH1 - PH2 - PH3
ED.1T for Pozidriv® head screws: PZ1 - PZ2 - PZ3
ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm
Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.L box. Contains:
1 x high performance sealed 1/4" ratchet RL.161. 10 x 1/4" metric 6-point sockets R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215)
1 x 1/4" universal joint: R.240A
1 x 1/4" sliding handle: R.120A
1 x 1/4" screwdriver handle: R.236A
1 x 1/4" socket bit holder with retaining pin - standard for 1/4' bits - S.236. R.235
20 x bits - 1/4" drive bit - 6.35 mm - L 25 mm:
EP.1T for Philips® head screws: PH1 - PH2 - PH3
ED.1T for Pozidriv® head screws: PZ1 - PZ2 - PZ3
ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm
Technical specifications
Attributes
| Number of elements | 46 |
|---|---|
| Material | foam (tray) |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
- Delivery usually within ( 14 ) days
