Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK PLIER MODULE 880761
ROEBUCK PLIER MODULE 880761
Tool module pliers and pincers
References
roebuck:
880761
rubix:
211A0075
ean:
3660338340864
Technical specifications
Number of elements
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PLIER MODULE 880761
Contents: -1 cutting nipper 200 mm (ref 847011) -1 combination plier 180 mm (ref 847014) -1 long nose plier 160 mm (ref 847017) -1 heavy duty end cutting nipper 225 mm (ref 787546)
Technical specifications
Attributes
Number of elements
4
Height
40
mm
Width
180
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.66
excl. VAT
/
Each
£
97.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.440-1 FOAM COMBINATION WRENCH
GEDORE FOAM MODULE 1500-CT1-7R
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE
FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
FACOM MODM.AT5 PROT SD FOAM MODULE 10PCE STD
STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET
FACOM MOD.AT7 PROT SD MODULE 8PCE STD
FACOM MOD.CPEA5 5 PIECE PLIER MODULE
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MODM.R161-36 1/4' SOCKET FOAM MOD 6PT MM R.161B 46PC
FACOM MODM.467BJ12 12PCE A/SLIP COMB 8-19MM FOAM
GEDORE TOOL MODULE 1500 ES-VDE 145