Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.15
FACOM OPEN END 20.15
Fork tips - attachment 20 x 7 mm
References
facom:
20.15
rubix:
1232564
ean:
3148510935508
Technical specifications
Opening
15
mm
Fixation
20x7
mm
Length
109
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.15
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
105
g
Packaged dimensions (D x W x H)
110
x
41
x
9
mm
Package weight
116
g
Opening
15
mm
Fixation
20x7
mm
Length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58611028 OPEN END INSERT TOOL 9 X 12 7/16 INCH
FACOM OPEN END 20.13
STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM
FACOM OPEN END 20.19
FACOM OPEN END 10.8
STAHLWILLE 58621044 RING INSERT TOOL 9 X 12 7/8 INCH
FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
FACOM 27MM OPEN ENDED SPAN 14 X 18 FITTING 11.27
FACOM OPEN END 20.32
FACOM 12MM OE 9 X 12 FITTING 10.12
GEDORE 8792-12 8792 SPIGOT FITTING RING ENDED 16 Z 12MM
FACOM RING END 13.14
STAHLWILLE 58611016 OPEN END INSERT TOOL 9 X 12 1/4 INCH
GEDORE 8792-13/16AF AF RING FITTING 16MMSPIGOT 13/161211463
FACOM RING END 13.16