STAHLWILLE 58621044 RING INSERT TOOL 9 X 12 7/8 INCH
732a/10 Series A/F 9x12mm Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58621044
Rubix:2517073
EAN:4018754035151



Documents
Product details : STAHLWILLE 58621044 RING INSERT TOOL 9 X 12 7/8 INCH
Manufactured by Stahlwille in their own German production facilities. Ring insert tool for Stahlwille torque wrenches.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x35x51 mm |
|---|---|
| Logistic Weight | 69 g |
| Opening | 22.2 mm |
| Fixation | 15 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 44.13 excl. VAT
/ Each
£ 52.96 incl. VAT
- Usually arrives within 14 working days
