Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM
STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM
Dynamometric end Stahlwille
References
stahlwille:
58620008
rubix:
222A5908
ean:
4018754141302
Technical specifications
Opening
8
Length
45
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
35
x
70
mm
Logistic Weight
33
g
Opening
8
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.95
excl. VAT
/
Each
£
45.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58224021 21MM RING INSERT TOOL 14 X 18
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
STAHLWILLE 58224016 16MM RING INSERT TOOL 14 X 18
STAHLWILLE 58240040 3/4 SQUARE DRIVE INSERT TOOL 14 X 18
STAHLWILLE 58224036 36MM RING INSERT TOOL 14 X 18
FACOM 13MM OE SPANNER 14 X 18 FITTING 11.13
GEDORE 8796-22 22MM SPIGOT FITTING RING ENDED
FACOM 17MM OPEN END 9 X 12 FITTING 10.17
STAHLWILLE 58221013 13MM RING INSERT TOOL 9 X 12
FACOM RING END 12.15
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
STAHLWILLE 58231017 17MM OPEN RING INSERT TOOL 9 X 12
FACOM 15MM OE SPAN 14 X 18 FIT 11.15
STAHLWILLE 58221021 21MM RING INSERT TOOL 9 X 12
FACOM OPEN END 20.27