References
Facom:13.16
Rubix:1231408
EAN:3148510930060



Product details : FACOM RING END 13.16
Polygonal tips-attachment 14 x 18 mm
Dimensions: 25 x 11 mm.
Dimensions: 25 x 11 mm.
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x30x25 mm |
| Package weight | 134 g |
| Opening | 16 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 40.65 excl. VAT
/ Each
£ 48.78 incl. VAT
- Delivery usually within ( 14 ) days
