FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
Metric fork tips - attachment 14 x 18 mm
See technical informationReferences
Facom:11.23
Rubix:1231257
EAN:3148510927251



Product details : FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
Metric fork tips - attachment 14 x 18 mm
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x55x25 mm |
| Package weight | 171 g |
| Opening | 23 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ Each
£ 47.58 incl. VAT
- Delivery usually within ( 14 ) days
