References
Facom:20.19
Rubix:1232568
EAN:3148510935904



Product details : FACOM OPEN END 20.19
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x41x9 mm |
| Package weight | 108 g |
| Opening | 19 mm |
| Fixation | 20x7 mm |
| Length | 109 mm |
Show UNSPSC/ECL@SS
£ 49.64 excl. VAT
/ Each
£ 59.57 incl. VAT
- Delivery usually within ( 14 ) days
