References
Stahlwille:58224021
Rubix:2517081
Manufacturer :732/40 21
EAN:4018754034260



Product details : STAHLWILLE 58224021 21MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x33x67 mm |
|---|---|
| Logistic Weight | 144 g |
| Opening | 21 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 52.97 excl. VAT
/ Each
£ 63.56 incl. VAT
- Usually arrives within 14 working days
