Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 1/4 SQUARE DRIVE INSERT TOOL 9 X 12
STAHLWILLE 1/4 SQUARE DRIVE INSERT TOOL 9 X 12
Square Drive Insert Tools 734
References
stahlwille:
734/4
rubix:
2018693
manufacturer :
58240004
ean:
4018754034451
Technical specifications
Length
12
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 1/4 SQUARE DRIVE INSERT TOOL 9 X 12
Square Drive Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
22
x
44
mm
Logistic Weight
71
g
Length
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.94
excl. VAT
/
Each
£
44.33
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM OPEN END 20.11
FACOM OPEN END 20.30
STAHLWILLE 58221010 10MM RING INSERT TOOL 9 X 12
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
FACOM OPEN END 10.8
STAHLWILLE 58621028 RING INSERT TOOL 9 X 12 7/16 INCH
STAHLWILLE 58624048 RING INSERT TOOL 14 X 18 1 INCH
STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
RING INSERT TOOL
GEDORE 8792-15 8792 SPIGOT FITTING RING ENDED 16 Z 15MM
FACOM METRIC OPEN ENDED SPANNER SQUARE DRIVE 3/8 INCH 14 PIECE J.J14CF
GEDORE RING END 7218-19
GEDORE 8792-27 8792 SPIGOT FITTING RING ENDED 16 Z 27MM