Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214024 24MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214024 24MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214024
rubix:
4512794
manufacturer :
731/40 24
ean:
4018754034017
Technical specifications
Opening
24
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214024 24MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
51
x
62
mm
Logistic Weight
167
g
Opening
24
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.96
excl. VAT
/
Each
£
61.15
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
FACOM OPEN END 20.17
STAHLWILLE 58611034 OPEN END INSERT TOOL 9 X 12 9/16 INCH
STAHLWILLE 58614036 OPEN END INSERT TOOL 14 X 8 5/8 INCH
FACOM RING END 13.18
STAHLWILLE 58614048 OPEN END INSERT TOOL 14 X 8 1 INCH
GEDORE 8796-32 22MM SPIGOT FITTING RING ENDED 32MM
STAHLWILLE 58614034 OPEN END INSERT TOOL 14 X 8 9/16 INCH
STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
STAHLWILLE 58214030 30MM OPEN END INSERT TOOL 14 X 18
GEDORE 8792-21 8792 SPIGOT FITTING RING ENDED 16 Z 21MM
STAHLWILLE 58611036 OPEN END INSERT TOOL 9 X 12 5/8 INCH
FACOM 18MM OPEN END 14 X 18 FITTING 11.18
STAHLWILLE 58224041 41MM RING INSERT TOOL 14 X 18
STAHLWILLE 58214027 27MM OPEN END INSERT TOOL 14 X 18