GEDORE 8792-18 8792 SPIGOT FITTING RING ENDED 16 Z 18MM

Attachable-ring-wrench-key 16 Z - 8792

See technical information

References

Gedore:8792-18
Rubix:80025466
Manufacturer :7677270
EAN:4002805872185
brand logo

Technical specifications

Opening18 mm
Fixationmet stiftborging
Length32 mm
See all Specifications

Product details : GEDORE 8792-18 8792 SPIGOT FITTING RING ENDED 16 Z 18MM


Ring end fitting 16 Z, 18 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking

Technical specifications


Attributes
Logistic Weight180 g
Opening18 mm
Fixationmet stiftborging
Length32 mm
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
  • Delivery usually within ( 8 ) days