References
Bahco:27M-14-15
Rubix:401A4834
EAN:7314150180554

Product details : BAHCO 27M-14-15 TUBULAR BOX SPANNER 14-15 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Opening | 14x15 |
| Type | t-handle wrench |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 14 ) days
