References
Gedore:4 14x15
Rubix:122A2556
Manufacturer :6054250
EAN:4010886605424

Product details : GEDORE 14X15MMFLATRINGSPANN 4 14X15
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 14x15 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Opening | 14x15 |
| Length | 161 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Delivery usually within ( 8 ) days
