Four-point contact ball bearing FAG QJ218-XL-N2-MPA-C3, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ218-XL-N2-MPA-C3
Rubix:229A1881
Manufacturer :0192610120030
EAN:4012801267601

Product details : FAG QJ218-XL-N2-MPA-C3 4 POINT CONTACT BEARING 192610120030
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2800 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3850 rpm |
| Basic dynamic load, radial - Cr | 181000 N |
| Basic static load, radial - C0r | 185000 N |
Show UNSPSC/ECL@SS
£ 245.48 excl. VAT
/ Each
£ 294.58 incl. VAT
- Delivery usually within ( 7 ) days
