Four-point contact bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 5530 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | c3 |
Series | qj3..-n2-mpa |
Material | steel |
Cage | brass |
Reference speed | 3550 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 248000 N |
Sealing | open |
Usually arrives within 14 working days