Four-point contact ball bearing FAG QJ238-N2-MPA-C3, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 55 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ238-N2-MPA-C3
Rubix:274A8274
Manufacturer :0167423890030
EAN:4026677630537

Product details : FAG QJ238-N2-MPA-C3 FOUR POINT CONTACT BEARING
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 23800 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1760 rpm |
| Basic dynamic load, radial - Cr | 460000 N |
| Basic static load, radial - C0r | 740000 N |
Show UNSPSC/ECL@SS
£ 1,897.90 excl. VAT
/ Each
£ 2,277.48 incl. VAT
- Usually arrives within 14 working days
