Four-point contact bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 52 mm |
Logistic Weight | 19600 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 52 mm |
Bearing Clearance | c3 |
Series | qj2..-n2-mpa |
Cage | brass |
Reference speed | 1870 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 680000 N |
Basic dynamic load, radial - Cr | 435000 N |
Sealing | open |
Usually arrives within 14 working days