Four-point contact ball bearing FAG QJ344-N2-MPA, Outer diameter: 460 mm | Inner diameter: 220 mm | Width: 88 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ344-N2-MPA
Rubix:209A6858
Manufacturer :0192626710000
EAN:4012801593908

Product details : FAG QJ344-N2-MPA FOUR POINT BALL BEARINGS
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 72500 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 460 mm |
| Width | 88 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1080 rpm |
| Basic dynamic load, radial - Cr | 900000 N |
| Basic static load, radial - C0r | 1650000 N |
Show UNSPSC/ECL@SS
£ 5,593.77 excl. VAT
/ Each
£ 6,712.52 incl. VAT
- Delivery usually within ( 7 ) days
