Four-point contact ball bearing FAG QJ226-N2-MPA-C3, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ226-N2-MPA-C3
Rubix:229A1889
Manufacturer :0192613140030
EAN:4012801237734

Product details : FAG QJ226-N2-MPA-C3 DUPLEX BALL BEARING 192613140030
Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 7660 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2800 rpm |
| Basic dynamic load, radial - Cr | 295000 N |
| Basic static load, radial - C0r | 370000 N |
Show UNSPSC/ECL@SS
£ 575.09 excl. VAT
/ Each
£ 690.11 incl. VAT
- Delivery usually within ( 7 ) days
