Four-point contact ball bearing FAG QJ220-N2-MPA-C3, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm

Four-point contact bearing

See technical information

References

FAG:QJ220-N2-MPA-C3
Rubix:229A1883
Manufacturer :0167423460030
EAN:4012801267670
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : FAG QJ220-N2-MPA-C3 DUPLEX BALL BEARING 167423460030


Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x180x180 mm
Logistic Weight4020 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Reference speed3550 rpm
Basic dynamic load, radial - Cr224000 N
Basic static load, radial - C0r241000 N
£ 330.73 excl. VAT
/ Each
£ 396.88 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories