Four-point contact ball bearing FAG QJ214-XL-TVP, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ214-XL-TVP
Rubix:238A1854
Manufacturer :0192608220000
EAN:4012801237666

Product details : FAG QJ214-XL-TVP FOUR-POINT CONTACT BEARING
Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1190 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4600 rpm |
| Basic dynamic load, radial - Cr | 123000 N |
| Basic static load, radial - C0r | 122000 N |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery usually within ( 7 ) days
