Four-point contact ball bearing INA VA140188-V, Outer diameter: 259.36 mm | Inner diameter: 135 mm | Width: 35 mm
Slewing ring, four Point contact bearings, external gear
See technical informationReferences
INA:VA140188-V
Rubix:238A1274
Manufacturer :0011452070000
EAN:4012802113464

Product details : INA VA140188-V SLEWING RING FOUR POINT CONTACT BEARING
Slewing ring, Four Point contact bearing, internal gear teeth
Technical specifications
Attributes
| Logistic Weight | 7063 g |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 259.36 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,330.55 excl. VAT
/ Each
£ 2,796.66 incl. VAT
- Usually arrives within 14 working days
