Four-point contact bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 780 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | qj3..-xl-n2-mpa |
Cage | brass |
Reference speed | 6400 rpm |
Limit speed | 15400 rpm |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 84000 N |
Sealing | open |
Usually arrives within 14 working days