Four-point contact bearing
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 6.35 mm |
Logistic Weight | 68 g |
---|---|
Inner diameter | 88.9 mm |
Outer diameter | 101.6 mm |
Width | 6.35 mm |
Bearing Clearance | cn |
Series | csxa |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 5300 N |
Sealing | open |
Usually arrives within 14 working days