Four-point contact bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2800 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | QJ2..-XL-N2-MPA |
Material | Steel |
Cage | Brass |
Reference speed | 3850 rpm |
Limit speed | 8200 rpm |
Basic static load, radial - C0r | 185000 N |
Basic dynamic load, radial - Cr | 181000 N |
Sealing | Open |
Usually arrives within 14 working days