Four-point contact bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 1020 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | QJ3..-XL-N2-MPA |
Cage | Brass |
Reference speed | 5900 rpm |
Limit speed | 13700 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 100000 N |
Sealing | Open |
Usually arrives within 14 working days