Four-point contact bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 1051 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | c3 |
Series | qj3..-xl-mpa |
Cage | brass |
Reference speed | 5900 rpm |
Limit speed | 13700 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 100000 N |
Sealing | open |
Usually arrives within 14 working days