Four-point contact bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 560 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 7200 rpm |
Limit speed | 17900 rpm |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 61000 N |
Sealing | Open |
Usually arrives within 14 working days