Four-point contact ball bearing FAG QJ222-N2-MPA-C3, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm

Four-point contact bearing

See technical information

References

FAG:QJ222-N2-MPA-C3
Rubix:229A1885
Manufacturer :0192612090030
EAN:4012801267731
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : FAG QJ222-N2-MPA-C3 DUPLEX BALL BEARING 192612090030


Four-point bearing QJ2..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x200x200 mm
Logistic Weight5660 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Reference speed3350 rpm
Basic dynamic load, radial - Cr249000 N
Basic static load, radial - C0r285000 N
£ 429.88 excl. VAT
/ Each
£ 515.86 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories