Four-point contact ball bearing FAG QJ215-XL-TVP, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm

Four-point contact bearing

See technical information

References

FAG:QJ215-XL-TVP
Rubix:158A1112
Manufacturer :0192609110000
EAN:4012801267526
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter130 mm
Width25 mm
See all Specifications

Product details : FAG QJ215-XL-TVP FOUR-POINT CONTACT BEARING


Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight1340 g
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
Bearing Clearancecn
Sealingopen
Cagepolyamide
Reference speed4450 rpm
Basic dynamic load, radial - Cr129000 N
Basic static load, radial - C0r130000 N
£ 104.80 excl. VAT
/ Each
£ 125.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories