Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Four-point mounting
FAG QJ215-XL-N2-MPA-F59-C4 FOUR POINT CONTACT BALL BEARINGS
Four-point mounting FAG QJ215-XL-N2-MPA-F59-C4, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Four-point mounting FAG
References
fag:
QJ215-XL-N2-MPA-F59-C4
rubix:
274A8266
manufacturer :
0384022970040
ean:
4012801267489
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : FAG QJ215-XL-N2-MPA-F59-C4 FOUR POINT CONTACT BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
1450
g
Inner diameter
75
mm
Outer diameter
130
mm
Width
25
mm
Bearing Clearance
C4
Series
QJ2
Cage
Brass
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.07
excl. VAT
/
Each
£
168.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Four-point mounting SKF QJ 228 N2MA, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm
Four-point mounting FAG QJ209-XL-MPA-C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Four-point mounting FAG QJ315-XL-N2-MPA, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Four-point mounting SKF QJ 218 N2MA, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Four-point mounting FAG QJ306-XL-MPA, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Four-point mounting FAG QJ213-XL-MPA-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Four-point mounting FAG QJ217-XL-MPA-C3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Four-point mounting FAG QJ208-XL-MPA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Four-point mounting SKF QJ 207 N2MA/C2L, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Four-point mounting SKF QJ 334 N2MA/C3, Outer diameter: 360 mm | Inner diameter: 170 mm | Width: 72 mm
Four-point mounting SKF QJ 314 MA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Four-point mounting INA CSXAA010-TV, Outer diameter: 34.925 mm | Inner diameter: 25.4 mm | Width: 4.763 mm
Four-point mounting SKF QJ 232 N2MA, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 48 mm
Four-point mounting FAG QJ305-XL-TVP, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Four-point mounting FAG QJ307-XL-MPA, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm