Four-point contact bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x270x270 mm |
---|---|
Logistic Weight | 12200 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | QJ2..-N2-MPA |
Material | Steel |
Cage | Brass |
Reference speed | 2360 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 485000 N |
Basic dynamic load, radial - Cr | 350000 N |
Sealing | Open |
Usually arrives within 14 working days